Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Roller Pillow Block, 44.45 mm

  • Mfr # MDPB-16-OPN-S

  • Zoro # G609691415


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Overall Width
63.5 mm
Overall Length
44.45 mm
Overall Height
1.40625 in
Standards
ISO
Shaft Center to Mount Hole Width
1.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPB-16-OPN-S
Zoro #
G609691415
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
63.5 mm
Overall Length
44.45 mm
Overall Height
1.40625 in
Shaft Center to Mount Hole Width
1.0625 in
Mounting Bolt Size
#8
For Shaft Diameter
16 mm
Mounting Hole Diameter
0.1875 in
Mount Hole Center to Center Length
2 in
Center Height
0.877 in
Mount Hole Center to Center Width
2.125 in

Details

Item
Double Roller Pillow Block
Standards
ISO
System of Measurement
Metric
Housing Material Name
Aluminum Alloy
Includes Scrapers
Scrapers Included
Carriage Type
Double
Lubrication
Grease Lubrication
Bearing Material
Aluminum Alloy
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
Dynamic Load Rating
4,448.22 N

Description

Double Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Metric, For Shaft Diameter 16 mm, Overall Length 44.45 mm, Overall Width 63.5 mm, Overall Height 1.40625 in, Center Height 0.877 in, Dynamic Load Rating 4,448.22 N, Carriage Type Double, Mount Hole Center to Center Width 2.125 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.