Zoro Homepage

Double Roller Pillow Block, 44.45 mm

  • Mfr # MDPB-16-OPN

  • Zoro # G409691424


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Overall Length
44.45 mm
Overall Height
1.40625 in
Overall Width
63.5 mm
Standards
ISO
Bearing Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPB-16-OPN
Zoro #
G409691424
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
44.45 mm
Overall Height
1.40625 in
Overall Width
63.5 mm
Center Height
0.877 in
Mount Hole Center to Center Length
2 in
Mounting Hole Diameter
0.1875 in
Mounting Bolt Size
#8
Mount Hole Center to Center Width
2.125 in
For Shaft Diameter
16 mm
Shaft Center to Mount Hole Width
1.0625 in

Details

Item
Double Roller Pillow Block
Standards
ISO
Bearing Material
Aluminum Alloy
Carriage Type
Double
Lubrication
Grease Lubrication
System of Measurement
Metric
Resistance Properties
Corrosion Resistance
For Shaft Type
Round
Housing Material Name
Aluminum Alloy
Dynamic Load Rating
4,448.22 N

Description

Double Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 16 mm, Overall Length 44.45 mm, Overall Width 63.5 mm, Overall Height 1.40625 in, Center Height 0.877 in, Dynamic Load Rating 4,448.22 N, Carriage Type Double, Mount Hole Center to Center Width 2.125 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.