Double Roller Pillow Block, 45.34 mm
Mfr # MDPB-20-OPN-S
Zoro # G709691414
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.5625 in
Overall Width
69.85 mm
Overall Length
45.34 mm
Standards
ISO
Lubrication
Grease Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDPB-20-OPN-S
Zoro #
G709691414
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.5625 in
Overall Width
69.85 mm
Overall Length
45.34 mm
Mount Hole Center to Center Width
2.375 in
Center Height
0.956 in
Mount Hole Center to Center Length
1.25 in
Mounting Hole Diameter
0.1875 in
Shaft Center to Mount Hole Width
1.0625 in
Mounting Bolt Size
#8
For Shaft Diameter
20 mm
Details
Standards
ISO
Item
Double Roller Pillow Block
Lubrication
Grease Lubrication
Includes Scrapers
Scrapers Included
Carriage Type
Double
System of Measurement
Metric
Bearing Material
Aluminum Alloy
Resistance Properties
Corrosion Resistance
Housing Material Name
Aluminum Alloy
For Shaft Type
Round
Dynamic Load Rating
5,337.87 N
Description
Double Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Metric, For Shaft Diameter 20 mm, Overall Length 45.34 mm, Overall Width 69.85 mm, Overall Height 1.5625 in, Center Height 0.956 in, Dynamic Load Rating 5,337.87 N, Carriage Type Double, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 1.25 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.