Double Roller Pillow Block, 45.34 mm
Mfr # MDPB-20-OPN
Zoro # G509691430
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO
Overall Length
45.34 mm
Overall Height
1.5625 in
Overall Width
69.85 mm
Bearing Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDPB-20-OPN
Zoro #
G509691430
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
45.34 mm
Overall Height
1.5625 in
Overall Width
69.85 mm
Shaft Center to Mount Hole Width
1.0625 in
Center Height
0.956 in
Mount Hole Center to Center Width
2.375 in
Mounting Bolt Size
#8
Mount Hole Center to Center Length
1.25 in
For Shaft Diameter
20 mm
Mounting Hole Diameter
0.1875 in
Details
Standards
ISO
Item
Double Roller Pillow Block
Bearing Material
Aluminum Alloy
System of Measurement
Metric
Carriage Type
Double
Lubrication
Grease Lubrication
Resistance Properties
Corrosion Resistance
Housing Material Name
Aluminum Alloy
For Shaft Type
Round
Dynamic Load Rating
5,337.87 N
Description
Double Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 20 mm, Overall Length 45.34 mm, Overall Width 69.85 mm, Overall Height 1.5625 in, Center Height 0.956 in, Dynamic Load Rating 5,337.87 N, Carriage Type Double, Mount Hole Center to Center Width 2.375 in, Mount Hole Center to Center Length 1.25 in, For Shaft Type Round, Mounting Hole Diameter 0.1875 in, Shaft Center to Mount Hole Width 1.0625 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.