Zoro Homepage

Double Roller Pillow Block, 4.75"L, 6"W

  • Mfr # DPB-32-OPN

  • Zoro # G809691420


product price: $1,310.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.5 in
Overall Width
6 in
Overall Length
4.75 in
System of Measurement
Inch
Housing Material Name
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-32-OPN
Zoro #
G809691420
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Overall Width
6 in
Overall Length
4.75 in
Mounting Hole Diameter
0.40625 in
Mounting Bolt Size
3/8"
For Shaft Diameter
2 in
Shaft Center to Mount Hole Width
2.5 in
Mount Hole Center to Center Length
3.25 in
Center Height
2.125 in
Mount Hole Center to Center Width
5.25 in

Details

Item
Double Roller Pillow Block
System of Measurement
Inch
Housing Material Name
Aluminum Alloy
Weight
5.5 lb
Lubrication
Grease Lubrication
Dynamic Load Rating
4,800 lbf
For Shaft Type
Round
Bearing Material
Aluminum Alloy
Carriage Type
Double
Resistance Properties
Corrosion Resistance

Description

Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 2 in, Overall Length 4.75 in, Overall Width 6 in, Overall Height 3.5 in, Center Height 2.125 in, Dynamic Load Rating 4,800 lbf, Carriage Type Double, Mount Hole Center to Center Width 5.25 in, Mount Hole Center to Center Length 3.25 in, For Shaft Type Round, Mounting Hole Diameter 0.40625 in, Shaft Center to Mount Hole Width 2.5 in, Bearing Material Aluminum Alloy, Mounting Bolt Size 3/8 In., Weight 5.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.