Double Roller Pillow Block, 4.75"L, 6"W
Mfr # F-DPB-32-OPN
Zoro # G909799231
product price: $1,355.99
/ea
Free Shipping & Returns
Key Features
Expansion Type
Floating
Overall Width
6 in
System of Measurement
Inch
For Shaft Diameter
2 in
Carriage Type
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-DPB-32-OPN
Zoro #
G909799231
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 in
For Shaft Diameter
2 in
Shaft Center to Mount Hole Width
2.5 in
Mount Hole Center to Center Length
3.25 in
Mounting Bolt Size
3/8"
Mount Hole Center to Center Width
5.25 in
Overall Height
3.5 in
Center Height
2.125 in
Mounting Hole Diameter
0.40625 in
Overall Length
4.75 in
Details
Expansion Type
Floating
System of Measurement
Inch
Carriage Type
Double
Bearing Material
Aluminum Alloy
Weight
5.5 lb
For Shaft Type
Round
Housing Material Name
Aluminum Alloy
Resistance Properties
Corrosion Resistance
Lubrication
Grease Lubrication
Dynamic Load Rating
4,800 lbf
Item
Double Roller Pillow Block
Description
Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 2 in, Overall Length 4.75 in, Overall Width 6 in, Overall Height 3.5 in, Center Height 2.125 in, Dynamic Load Rating 4,800 lbf, Expansion Type Floating, Carriage Type Double, Mount Hole Center to Center Width 5.25 in, Mount Hole Center to Center Length 3.25 in, For Shaft Type Round, Mounting Hole Diameter 0.40625 in, Shaft Center to Mount Hole Width 2.5 in, Bearing Material Aluminum Alloy, Mounting Bolt Size 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.