Zoro Homepage

Double Roller Pillow Block, 66.68 mm

  • Mfr # MDPB-25-OPN-S

  • Zoro # G209691389


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Overall Length
66.68 mm
Overall Height
2 in
Overall Width
82.55 mm
Standards
ISO
Bearing Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPB-25-OPN-S
Zoro #
G209691389
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66.68 mm
Overall Height
2 in
Overall Width
82.55 mm
Mount Hole Center to Center Width
2.875 in
Mount Hole Center to Center Length
1.75 in
Mounting Bolt Size
#10
For Shaft Diameter
25 mm
Center Height
1.179 in
Mounting Hole Diameter
0.21875 in
Shaft Center to Mount Hole Width
1.375 in

Details

Standards
ISO
Item
Double Roller Pillow Block
Bearing Material
Aluminum Alloy
Includes Scrapers
Scrapers Included
For Shaft Type
Round
Housing Material Name
Aluminum Alloy
System of Measurement
Metric
Resistance Properties
Corrosion Resistance
Carriage Type
Double
Lubrication
Grease Lubrication
Dynamic Load Rating
8,496.1 N

Description

Double Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Metric, For Shaft Diameter 25 mm, Overall Length 66.68 mm, Overall Width 82.55 mm, Overall Height 2 in, Center Height 1.179 in, Dynamic Load Rating 8,496.1 N, Carriage Type Double, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 1.75 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.