Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Roller Pillow Block, 66.68 mm

  • Mfr # MDPB-25-OPN

  • Zoro # G409691400


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Overall Width
82.55 mm
Standards
ISO
Overall Height
2 in
Overall Length
66.68 mm
Mounting Hole Diameter
0.21875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDPB-25-OPN
Zoro #
G409691400
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
82.55 mm
Overall Height
2 in
Overall Length
66.68 mm
Mounting Hole Diameter
0.21875 in
Center Height
1.179 in
For Shaft Diameter
25 mm
Shaft Center to Mount Hole Width
1.375 in
Mounting Bolt Size
#10
Mount Hole Center to Center Length
1.75 in
Mount Hole Center to Center Width
2.875 in

Details

Standards
ISO
Item
Double Roller Pillow Block
Lubrication
Grease Lubrication
Bearing Material
Aluminum Alloy
For Shaft Type
Round
System of Measurement
Metric
Housing Material Name
Aluminum Alloy
Carriage Type
Double
Resistance Properties
Corrosion Resistance
Dynamic Load Rating
8,496.1 N

Description

Double Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 25 mm, Overall Length 66.68 mm, Overall Width 82.55 mm, Overall Height 2 in, Center Height 1.179 in, Dynamic Load Rating 8,496.1 N, Carriage Type Double, Mount Hole Center to Center Width 2.875 in, Mount Hole Center to Center Length 1.75 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.375 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.