Double Roller Pillow Block, 7.25"L
Mfr # DPB-48-OPN-S
Zoro # G209691433
product price: $2,685.99
/ea
Free Shipping & Returns
Key Features
Overall Width
8.375 in
Overall Length
7.25 in
Overall Height
5.5 in
Dynamic Load Rating
12,520 lbf
Lubrication
Grease Lubrication
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPB-48-OPN-S
Zoro #
G209691433
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
8.375 in
Overall Length
7.25 in
Overall Height
5.5 in
Center Height
3.5 in
For Shaft Diameter
3 in
Mounting Hole Diameter
0.65625 in
Mounting Bolt Size
5/8"
Shaft Center to Mount Hole Width
3.625 in
Mount Hole Center to Center Length
5.875 in
Mount Hole Center to Center Width
7 in
Details
Item
Double Roller Pillow Block
Dynamic Load Rating
12,520 lbf
Lubrication
Grease Lubrication
Resistance Properties
Corrosion Resistance
Housing Material Name
Aluminum Alloy
Carriage Type
Double
System of Measurement
Inch
Includes Scrapers
Scrapers Included
Bearing Material
Aluminum Alloy
Weight
20 lb
For Shaft Type
Round
Description
Double Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Inch, For Shaft Diameter 3 in, Overall Length 7.25 in, Overall Width 8.375 in, Overall Height 5.5 in, Center Height 3.5 in, Dynamic Load Rating 12,520 lbf, Carriage Type Double, Mount Hole Center to Center Width 7 in, Mount Hole Center to Center Length 5.875 in, For Shaft Type Round, Mounting Hole Diameter 0.65625 in, Shaft Center to Mount Hole Width 3.625 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.