Zoro Homepage

Double Roller Pillow Block, 7.25"L

  • Mfr # DPB-48-OPN

  • Zoro # G409691394


product price: $2,509.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5.5 in
Overall Length
7.25 in
Overall Width
8.375 in
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPB-48-OPN
Zoro #
G409691394
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.5 in
Overall Length
7.25 in
Overall Width
8.375 in
Mount Hole Center to Center Length
5.875 in
Shaft Center to Mount Hole Width
3.625 in
For Shaft Diameter
3 in
Center Height
3.5 in
Mount Hole Center to Center Width
7 in
Mounting Hole Diameter
0.65625 in
Mounting Bolt Size
5/8"

Details

Item
Double Roller Pillow Block
For Shaft Type
Round
Resistance Properties
Corrosion Resistance
Lubrication
Grease Lubrication
Carriage Type
Double
Bearing Material
Aluminum Alloy
Dynamic Load Rating
12,520 lbf
Weight
20 lb
Housing Material Name
Aluminum Alloy
System of Measurement
Inch

Description

Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 3 in, Overall Length 7.25 in, Overall Width 8.375 in, Overall Height 5.5 in, Center Height 3.5 in, Dynamic Load Rating 12,520 lbf, Carriage Type Double, Mount Hole Center to Center Width 7 in, Mount Hole Center to Center Length 5.875 in, For Shaft Type Round, Mounting Hole Diameter 0.65625 in, Shaft Center to Mount Hole Width 3.625 in, Bearing Material Aluminum Alloy, Mounting Bolt Size 5/8 In., Weight 20 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.