Zoro Homepage

Double Roller Pillow Block, 7.25"L

  • Mfr # F-DPB-48-OPN

  • Zoro # G609799258


product price: $2,746.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Resistance Properties
Corrosion Resistance
Center Height
3.5 in
Bearing Material
Aluminum Alloy
Overall Width
8.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-DPB-48-OPN
Zoro #
G609799258
UPC #
-
Country of Origin
United States

Dimensions

Center Height
3.5 in
Overall Width
8.375 in
For Shaft Diameter
3 in
Shaft Center to Mount Hole Width
3.625 in
Overall Height
5.5 in
Mount Hole Center to Center Length
5.875 in
Overall Length
7.25 in
Mounting Bolt Size
5/8"
Mount Hole Center to Center Width
7 in
Mounting Hole Diameter
0.65625 in

Details

System of Measurement
Inch
Resistance Properties
Corrosion Resistance
Bearing Material
Aluminum Alloy
For Shaft Type
Round
Housing Material Name
Aluminum Alloy
Dynamic Load Rating
12,520 lbf
Carriage Type
Double
Lubrication
Grease Lubrication
Weight
20 lb
Expansion Type
Floating
Item
Double Roller Pillow Block

Description

Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 3 in, Overall Length 7.25 in, Overall Width 8.375 in, Overall Height 5.5 in, Center Height 3.5 in, Dynamic Load Rating 12,520 lbf, Expansion Type Floating, Carriage Type Double, Mount Hole Center to Center Width 7 in, Mount Hole Center to Center Length 5.875 in, For Shaft Type Round, Mounting Hole Diameter 0.65625 in, Shaft Center to Mount Hole Width 3.625 in, Bearing Material Aluminum Alloy, Mounting Bolt Size 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.