Double Roller Pillow Block, 85.73 mm
Mfr # MDPB-30-OPN
Zoro # G509691423
product price: $723.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO
Overall Length
85.73 mm
Overall Height
2.5625 in
Overall Width
101.6 mm
Resistance Properties
Corrosion Resistance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDPB-30-OPN
Zoro #
G509691423
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
85.73 mm
Overall Height
2.5625 in
Overall Width
101.6 mm
Shaft Center to Mount Hole Width
1.75 in
Mounting Hole Diameter
0.21875 in
Mount Hole Center to Center Width
3.5 in
Mounting Bolt Size
#10
Center Height
1.465 in
Mount Hole Center to Center Length
2 in
For Shaft Diameter
30 mm
Details
Standards
ISO
Item
Double Roller Pillow Block
Resistance Properties
Corrosion Resistance
For Shaft Type
Round
System of Measurement
Metric
Housing Material Name
Aluminum Alloy
Bearing Material
Aluminum Alloy
Carriage Type
Double
Lubrication
Grease Lubrication
Dynamic Load Rating
12,455.02 N
Description
Double Roller Pillow Block, System of Measurement Metric, For Shaft Diameter 30 mm, Overall Length 85.73 mm, Overall Width 101.6 mm, Overall Height 2.5625 in, Center Height 1.465 in, Dynamic Load Rating 12,455.02 N, Carriage Type Double, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.