Shop PBC LINEAR
See all product information
Create Account
Pillow Block Bearing, Aluminum Alloy Housing Material, 1/2 in Dia
- Mfr # F-DPB-08-OPN
- Zoro # G109691434
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bore Diameter
1/2 in
Center Height
0.687 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-DPB-08-OPN
- Zoro #
- G109691434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1/2 in
- Center Height
- 0.687 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Mount Hole Size
- 0.15625 in
- Overall Length
- 2 in
- Overall Width
- 2 in
- Overall Height
- 1-5/32 in
- Mount Hole Center to Center Length
- 1.625 in
- For Shaft Diameter
- 1/2 in
- Mount Hole Center to Center Width
- 1.688 in
- Mounting Bolt Size
- #6
- Mounting Hole Diameter
- 0.15625 in
- Shaft Center to Mount Hole Width
- 1 in
- Mount Hole Center-to-Center Width
- 1.688 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1/2 in, Overall Length 2 in, Overall Width 2 in, Overall Height 1.15625 in, Center Height 0.687 in, Dynamic Load Rating 800 lbf, Expansion Type Floating, Carriage Type Double, Mount Hole Center to Center Width 1.688 in, Mount Hole Center to Center Length 1.625 in, For Shaft Type Round, Mounting Hole Diameter 0.15625 in, Shaft Center to Mount Hole Width 1 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #6