Shop PBC LINEAR
See all product information
Create Account
Pillow Block Bearing, Aluminum Alloy Housing Material, 1-1/4 in Dia
- Mfr # F-DPB-20-OPN
- Zoro # G009691428
product price:Â
$
706.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Housing Material
Aluminum Alloy
Bearing Material
Aluminum Alloy
Bore Diameter
1-1/4 in
Center Height
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-DPB-20-OPN
- Zoro #
- G009691428
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Housing Material
- Aluminum Alloy
- Bearing Material
- Aluminum Alloy
- Dynamic Load Rating
- 2,800 lbf
- Resistance Properties
- Corrosion Resistance
- Expansion Type
- Floating
- Lubrication
- Grease Lubrication
- For Shaft Type
- Round
- Weight
- 2.3 lb
- Carriage Type
- Double
- Housing Material Name
- Aluminum Alloy
- Lubricant Material
- Grease Lubrication
Description
Double Roller Pillow Block, System of Measurement Inch, For Shaft Diameter 1 1/4 in, Overall Length 3.375 in, Overall Width 4 in, Overall Height 2.5625 in, Center Height 1.5 in, Dynamic Load Rating 2,800 lbf, Expansion Type Floating, Carriage Type Double, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.875 in, Bearing Material Aluminum Alloy, Mounting Bolt Size #10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.