End Stop, 1.375 In L, 0.750 W, 0.242 H
Mfr # PAC2246
Zoro # G1310967
product price: $6.69
/eaKey Features
Type
Roller Rail
Overall Length
1.375 in
Overall Width
0.75 in
Overall Height
0.242 in
Rail Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC2246
Zoro #
G1310967
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.375 in
Overall Width
0.75 in
Overall Height
0.242 in
Thread Size
0.562 in
Mounting Hole Size
0.562 in
Details
Item
End Stop Rail System
Type
Roller Rail
Rail Material
Steel
Rail Finish
Plated
Screw Type
Low Profile Socket Head Cap
For Use With
Hardened Crown Rail
Temp. Range (F)
0 - 248
Includes
Mounting Bolt
Temp. Range
0 - 248F
Minimum Operating Temperature
0 Degrees F
Series
Roller Rail
Maximum Operating Temperature
248 Degrees F
Accessory Type
End Stop
Compatible Manufacturer Model Number
PAC2245, PAC2247
Material
Steel
Compatible Series
PAC
Description
End Stop Rail System, Compatible Manufacturer Model Number PAC2245, PAC2247, Compatible Series PAC, Manufacturer Size Not Applicable, Material Steel, Overall Length 1.375 in, Overall Width 0.75 in, Series Roller Rail, Mounting Hole from Shaft End -, Mounting Hole Center to Center -, Overall Height 0.242 in, Accessory Type End Stop, Mounting Hole Size 0.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.