Zoro Homepage

Flange Bearing, 0.500 In Bore, 1.687 In L

  • Mfr # SFP08

  • Zoro # G1714282


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
0.5 in
Material
Aluminum
Dimension C
1.25 in
Lubrication
Self Lubricating
Dimension D
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP08
Zoro #
G1714282
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
0.5 in
Dimension C
1.25 in
Dimension D
1.25 in
Flange Thickness (In.)
0.25 in
Bolt Size
#8
Mounting Hole Dia. (mm)
0.1875 in
Overall Width (In.)
1.63 in
Dimension G
0.187 in
Dimension E
0.25 in
Dimension d
1.25 in
Overall Height (In.)
1 5/8 in
Dimension B
1.63 in
Dimension F
#8
Body Width (In.)
1.25 in
Overall Length (In.)
1.687 in
Dimension A
0.5 in
Mounting Hole Dia. (In.)
0.1875 in
Dimension L (In.)
0.169 in
Flange Width
1.63 in
Inside Dia.
1/2 in
Flange Thickness
0.25 in
Length (In.)
1 11/16 in
Dimension a
0.5 in
Overall Length
1 11/16 in
Overall Height
1 5/8 in
Outside Diameter
1 1/4 in
Mounting Hole Diameter
3/16 in
Inside Diameter
1/2 in
Body Width
1.25 in

Details

Item
Mounted Linear Bearing
Material
Aluminum
Lubrication
Self Lubricating
Dynamic Load Capacity (N)
1,950 lbf
Retaining Ring
External
Accelerated Speed
14 fps
Bearing Type
Plain
Steady State Speed
5 fps
Temp. Range (F)
0 - 400
Static Load Capacity (Lb.)
1,950 lb
Dynamic Load Capacity (Lb.)
1,950 lb
Liner
Frelon(TM) Gold
Locking Type
Retaining Ring
Self-Alignment
Self-Aligning
Static Load Capacity (N)
1,950 lbf
Type
Square Flanged
Finish
Anodized
System of Measurement
Inch
Minimum Operating Temperature
-400 Degrees F
Maximum Operating Temperature
400 Degrees F
Series
Simplicity
Housing Style
Single
Static Load Capacity
1,950 lbf
Dynamic Load Capacity
1,950 lbf
Liner Material
Frelon (TM) Gold

Description

Mounted Linear Bearing, Inside Diameter 1/2 in, Outside Diameter 1 1/4 in, Flange Width 1.63 in, Overall Length 1 11/16 in, Dynamic Load Capacity 1,950 lbf, Flange Thickness 0.25 in, Material Aluminum, Lubrication Self Lubricating, Series Simplicity, Static Load Capacity 1,950 lbf, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Self-Alignment Self-Aligning, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.