Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lin Shaft w/Supp Rail, Alum, 2 In D, 24 In

  • Mfr # CCR32-024.000

  • Zoro # G3139586


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
2 in
Material
Aluminum
Travel Length (In.)
24 in
Overall Height (In.)
4.25 in
Temp. Range (F)
0 Degrees - 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCR32-024.000
Zoro #
G3139586
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
2 in
Length
24 in
Travel Length (In.)
24 in
Overall Height (In.)
4.25 in
Dimension C
0.875 in
Base Width (In.)
2.75 in
Dimension B
3.75 in
Mounting Hole Size
0.406 in
Dia. Tolerance Min.
1.999 in
Bolt Size
3/8
Dia. Tolerance Max.
2 in
Dimension E
2.75 in
Dimension F
0.406 in
Base Height (In.)
0.5 in
Shaft Length
24 in
Center Height
3.25 in
Diameter Tolerance - Maximum
-0.0005 in
Shaft Diameter
2 in
Center to Rail End Width
1.875 in
Rail Mount Hole Center to Center Width
2.75 in
Support Rail Length
24 in
Rail Base Overall Width
3.75 in
Rail Mount Hole Center to Center Length
8 in
Rail Mount Hole Thread Size
3/8 in
Shaft Hole Thread Size
3/8 in
Rail Top Width
0.875 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Temp. Range (F)
0 Degrees - 400 Degrees F
Mounting Hole from Shaft End
4 in
Min. Surface Hardness
70 RC
Finish
Ceramic Coated
Mounting Surface to Shaft Center (In.)
3.25 in
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Mounting Holes
Clean
Mounting Hole Center to Center
8 in
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Shaft Hole Spacing
8 in
Shaft Material
Aluminum
Rail End to Hole
4 in
Shaft End to Hole
4 in
Support Rail Material Finish
Ceramic Coated
Minimum Operating Temperature
0 Degrees F
Product Type
Linear Shafting and Rail
Maximum Operating Temperature
400 Degrees F
Shaft Material Finish
Ceramic Coated
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance
Support Rail Drilling
Pre-Drilled
Support Rail Material
Aluminum
Shaft Drilling
Pre-Drilled

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 2 in, Shaft Length 24 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 3.25 in, Rail Base Overall Width 3.75 in, Diameter Tolerance - Maximum -0.0005 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 8 in, Shaft End to Hole 4 in, Shaft Hole Thread Size 3/8 in, Support Rail Drilling Pre-Drilled, Rail Top Width 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.