Zoro Homepage

Lin Shaft w/Supp Rail, Alum, 2 In D, 32 In

  • Mfr # CCR32-030.000

  • Zoro # G2136285


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
2 in
Material
Aluminum
Mounting Surface to Shaft Center (In.)
3.25 in
Dia. Tolerance Min.
1.999 in
Bolt Size
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCR32-030.000
Zoro #
G2136285
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
2 in
Length
32 in
Dia. Tolerance Min.
1.999 in
Bolt Size
3/8
Travel Length (In.)
32 in
Dimension E
2.75 in
Dimension C
0.875 in
Overall Height (In.)
4.25 in
Base Width (In.)
2.75 in
Dimension B
3.75 in
Base Height (In.)
0.5 in
Mounting Hole Size
0.406 in
Dimension F
0.406 in
Dia. Tolerance Max.
2 in
Support Rail Length
30 in
Rail Mount Hole Center to Center Width
2.75 in
Shaft Diameter
2 in
Rail Base Overall Width
3.75 in
Rail Mount Hole Center to Center Length
8 in
Rail Mount Hole Thread Size
3/8 in
Diameter Tolerance - Maximum
-0.0005 in
Rail Top Width
0.875 in
Center to Rail End Width
1.875 in
Shaft Length
30 in
Shaft Hole Thread Size
3/8 in
Center Height
3.25 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum
Mounting Surface to Shaft Center (In.)
3.25 in
For Use With
Simplicity FrelonGOLD(TM) Lined Bearings
Mounting Holes
Clean
Min. Surface Hardness
70 RC
Mounting Hole from Shaft End
3 in
Mounting Hole Center to Center
8 in
Temp. Range (F)
0 Degrees - 400 Degrees F
Finish
Ceramic Coated
Type
Aluminum Rail/Shaft
System of Measurement
Inch
Shaft Hole Spacing
8 in
Product Type
Linear Shafting and Rail
Shaft End to Hole
4 in
Minimum Operating Temperature
0 Degrees F
Rail End to Hole
4 in
Support Rail Material
Aluminum
Maximum Operating Temperature
400 Degrees F
Resistance Properties
Corrosion Resistance, Non-Magnetic, Vibration Resistance
Shaft Drilling
Pre-Drilled
Shaft Material
Aluminum
Support Rail Drilling
Pre-Drilled
Support Rail Material Finish
Ceramic Coated
Shaft Material Finish
Ceramic Coated

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 2 in, Shaft Length 30 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 3.25 in, Rail Base Overall Width 3.75 in, Diameter Tolerance - Maximum -0.0005 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 8 in, Shaft End to Hole 4 in, Shaft Hole Thread Size 3/8 in, Support Rail Drilling Pre-Drilled, Rail Top Width 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.