Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Carriage, Carriage Height 0.760 In

  • Mfr # RRS18

  • Zoro # G0751082


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Type
Redi-Rail
Carriage Height
20.9 mm
Roller Material
Stainless Steel
Carriage Width
38.1 mm
Carriage Length
114.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RRS18
Zoro #
G0751082
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
20.9 mm
Carriage Width
38.1 mm
Carriage Length
114.3 mm
Slide Height (In.)
1.921 in
For Rail Width (In.)
1.921 in
Carriage Hole Size (In.)
0.312"-24
Manufacturer Size
18
Combined Carriage and Rail Height
28.575 mm
For Rail Width
30.251 mm

Details

Item
Linear Slide Roller Carriage
Type
Redi-Rail
Roller Material
Stainless Steel
Carriage Material
Aluminum
Dynamic Load Capacity (Lb.)
1,032
Static Load Capacity (Lb.)
232
Temp. Range (F)
0 to 180
Roller Type
Gothic
Carriage Type
Roller
Max. Speed (In/Sec)
160
Roller Finish
Polished
For Use With
Redi-Rail Sliders
Carriage Finish
Anodized
Number of Rollers
3
Bearing Type
Ball
Number of Mounting Holes
2
Bearing Retention
Bearings Retained
Operating Temperature - Maximum
176 Degrees F
Includes Lubricator
Lubricator Included
Series
RRS
Dynamic Load Capacity
1,032 lbf
Load Direction
Axial, Radial
Number of Bearing Rows
2
Speed - Maximum
160 in/sec
Includes Wipers
Wipers Not Included
Radial Load - Maximum
850 lbf
Requires Lubrication
Lubricant Not Required
Operating Temperature - Minimum
0 Degrees F
Static Load Capacity
232 lbf
Axial Load - Maximum
168 lbf
Includes Seals
Seals Included
System of Measurement
Metric

Description

Linear Slide Roller Carriage, Carriage Height 20.9 mm, Carriage Length 114.3 mm, Carriage Width 38.1 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 850 lbf, Axial Load - Maximum 168 lbf, Manufacturer Size 18, Dynamic Load Capacity 1,032 lbf, Requires Lubrication Lubricant Not Required, Carriage Type Roller, For Rail Width 30.251 mm, For Use With Redi-Rail Sliders, Static Load Capacity 232 lbf, Combined Carriage and Rail Height 28.575 mm, Series RRS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.