Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Carriage, Carriage Height 10.70 mm

  • Mfr # MR12C

  • Zoro # G1877696


product price: $51.99
/ea

Key Features

Type
Miniature
Carriage Height
10.7 mm
Carriage Width
27 mm
Roller Material
Aluminum
Carriage Length
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR12C
Zoro #
G1877696
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
10.7 mm
Carriage Width
27 mm
Carriage Length
34 mm
Slide Height (mm)
13
Carriage Hole Size (mm)
M3 x 0.50
For Rail Width (mm)
12
Carriage Mounting Hole Size
M3 x 0.50
Overall Height
13 mm
For Rail Width
12 mm
Combined Carriage and Rail Height
13 mm
Manufacturer Size
12

Details

Item
Linear Slide Roller Carriage
Type
Miniature
Roller Material
Aluminum
Carriage Material
Aluminum
For Use With
MiniRail Slides
Static Load Capacity (Lb.)
300
Dynamic Load Capacity (Lb.)
440
Carriage Type
Slide
Carriage Finish
Anodized
Roller Type
Slider
Max. Pv
20,000
Roller Finish
Ceramic Coated
Temp. Range (F)
0 to 400
Max. Speed (In/Sec)
60
Dynamic Load Capacity
440 lbf
Maximum Speed
60 in/sec
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
400 Degrees F
Series
MR
Maximum PV
20,000 lb/sq in-fpm
Static Load Capacity
300 lbf
Number of Mounting Holes
4
Bearing Type
Plain
Speed - Maximum
60 in/sec
Operating Temperature - Minimum
400 Degrees F
Operating Temperature - Maximum
400 Degrees F
Radial Load - Maximum
1,334 N
Axial Load - Maximum
222 N
Accuracy Tolerance
12 mm
Bearing Retention
Bearings Retained
Requires Lubrication
Lubricant Not Required
System of Measurement
Metric

Description

Linear Slide Roller Carriage, Carriage Height 10.7 mm, Carriage Length 34 mm, Carriage Width 27 mm, Carriage Material Aluminum, Roller Material Aluminum, Radial Load - Maximum 1,334 N, Axial Load - Maximum 222 N, Manufacturer Size 12, Dynamic Load Capacity 440 lbf, Requires Lubrication Lubricant Not Required, Carriage Type Slide, For Rail Width 12 mm, For Use With MiniRail Slides, Static Load Capacity 300 lbf, Combined Carriage and Rail Height 13 mm, Series MR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.