Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Carriage, Carriage Height 22.60 mm

  • Mfr # RRS30

  • Zoro # G0883075


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Redi-Rail
Carriage Height
22.6 mm
Roller Material
Stainless Steel
Carriage Width
25.4 mm
Carriage Length
86.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RRS30
Zoro #
G0883075
UPC #
-
Country of Origin
United States

Dimensions

Carriage Height
22.6 mm
Carriage Width
25.4 mm
Carriage Length
86.9 mm
Carriage Hole Size (mm)
M5x.080
Slide Height (In.)
28 in
For Rail Width (mm)
30
Carriage Mounting Hole Size
M5x.080
For Rail Width
30 mm
Overall Height
28 mm
Combined Carriage and Rail Height
28 mm
Manufacturer Size
30

Details

Item
Linear Slide Roller Carriage
Type
Redi-Rail
Roller Material
Stainless Steel
Carriage Material
Aluminum
Carriage Finish
Anodized
For Use With
Redi-Rail Sliders
Roller Finish
Polished
Carriage Type
Roller
Temp. Range (F)
0 to 180
Static Load Capacity (Lb.)
323
Dynamic Load Capacity (Lb.)
323
Roller Type
Gothic
Max. Speed (In/Sec)
197
Series
RRS
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
180 Degrees F
Dynamic Load Capacity
2,160 N
Number of Rollers
3
Maximum Speed
197 in/sec
Static Load Capacity
323 lbf
Number of Mounting Holes
2
Bearing Type
Ball
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Axial Load - Maximum
330 lbf
Number of Bearing Rows
2
Bearing Retention
Bearings Retained
Includes Wipers
Wipers Not Included
Includes Lubricator
Lubricator Included
Radial Load - Maximum
1,002 lbf
Operating Temperature - Minimum
0 Degrees F
Load Direction
Axial, Radial
Requires Lubrication
Lubricant Not Required
Speed - Maximum
197 in/sec
Includes Seals
Seals Included

Description

Linear Slide Roller Carriage, Carriage Height 22.6 mm, Carriage Length 86.9 mm, Carriage Width 25.4 mm, Carriage Material Aluminum, Roller Material Stainless Steel, Radial Load - Maximum 1,002 lbf, Axial Load - Maximum 330 lbf, Manufacturer Size 30, Dynamic Load Capacity 2,160 N, Requires Lubrication Lubricant Not Required, Carriage Type Roller, For Rail Width 30 mm, For Use With Redi-Rail Sliders, Static Load Capacity 323 lbf, Combined Carriage and Rail Height 28 mm, Series RRS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.