Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 1200mm L, 30 mm W, 15.90 mm H

  • Mfr # RR30-1200

  • Zoro # G2588047


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Type
Redi-Rail
Overall Length
1,200 mm
Overall Width
30 mm
Overall Height
15.9 mm
Rail Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR30-1200
Zoro #
G2588047
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,200 mm
Overall Width
30 mm
Overall Height
15.9 mm
Mounting Hole Size
M5
Manufacturer Size
30

Details

Item
Linear Guide Rail
Type
Redi-Rail
Rail Material
Aluminum Alloy
For Use With
Redi-Rail Sliders
Temp. Range (F)
0 - 248
Temp. Range
0 - 248F
Mounting Hole Center to Center
60 mm
Screw Type
Low Profile Socket Head Cap
Mounting Hole from Shaft End
30 mm
Rail Finish
Aluminum w/Steel Insert
Number of Rail Holes
20
Raceway
RC60 Steel Shaft
Number of Mounting Holes
20
Maximum Operating Temperature
248 Degrees F
Series
RR
Raceway Material
RC60 Steel Shaft
Minimum Operating Temperature
0 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Channel Material
Steel
System of Measurement
Metric
Operating Temperature - Maximum
176 Degrees F
Includes Rollers
Rollers Included
Mounting Hole Center to Shaft End
30 mm
Load Direction
Axial, Radial
Weight
0.104 kg
Rail Type
Slide

Description

Linear Guide Rail, Overall Length 1,200 mm, Overall Width 30 mm, Overall Height 15.9 mm, Rail Material Aluminum Alloy, Manufacturer Size 30, Number of Mounting Holes 20, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Channel Material Steel, Series RR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.