Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 1200mm L, 45 mm W, 20.40 mm H

  • Mfr # RR45-1200

  • Zoro # G2569987


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Type
Redi-Rail
Overall Length
1,200 mm
Overall Width
45 mm
Overall Height
20.4 mm
Rail Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR45-1200
Zoro #
G2569987
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,200 mm
Overall Width
45 mm
Overall Height
20.4 mm
Mounting Hole Size
M6
Manufacturer Size
45

Details

Item
Linear Guide Rail
Type
Redi-Rail
Rail Material
Aluminum Alloy
For Use With
Redi-Rail Sliders
Temp. Range (F)
0 - 248
Mounting Hole from Shaft End
30 mm
Rail Finish
Aluminum w/Steel Insert
Raceway
RC60 Steel Shaft
Number of Rail Holes
20
Screw Type
Low Profile Socket Head Cap
Mounting Hole Center to Center
60 mm
Temp. Range
0 - 248F
Number of Mounting Holes
20
Maximum Operating Temperature
248 Degrees F
Series
RR
Raceway Material
RC60 Steel Shaft
Minimum Operating Temperature
0 Degrees F
Operating Temperature - Maximum
176 Degrees F
Channel Material
Steel
Mounting Hole Center to Shaft End
30 mm
System of Measurement
Metric
Weight
0.206 kg
Operating Temperature - Minimum
-4 Degrees F
Includes Rollers
Rollers Included
Rail Type
Slide
Load Direction
Axial, Radial

Description

Linear Guide Rail, Overall Length 1,200 mm, Overall Width 45 mm, Overall Height 20.4 mm, Rail Material Aluminum Alloy, Manufacturer Size 45, Number of Mounting Holes 20, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Channel Material Steel, Series RR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.