Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Guide, 24 In L, 1.330 W, 0.620 H

  • Mfr # RR14-024.000

  • Zoro # G0493665


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Type
Redi-Rail
Overall Length
24 in
Overall Width
1.32 in
Overall Height
0.62 in
Rail Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR14-024.000
Zoro #
G0493665
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
1.32 in
Overall Height
0.62 in
Mounting Hole Size
#10
Manufacturer Size
14

Details

Item
Linear Guide Rail
Type
Redi-Rail
Rail Material
Aluminum Alloy
For Use With
Redi-Rail Sliders
Raceway
RC60 Steel Shaft
Temp. Range
0 - 248F
Temp. Range (F)
0 - 248
Number of Rail Holes
7
Rail Finish
Aluminum w/Steel Insert
Mounting Hole Center to Center
3.5 in
Screw Type
Low Profile Socket Head Cap
Mounting Hole from Shaft End
1.5 in
Number of Mounting Holes
7
Raceway Material
RC60 Steel Shaft
Series
RR
Maximum Operating Temperature
248 Degrees F
Minimum Operating Temperature
0 Degrees F
Load Direction
Axial, Radial
Weight
1.12 lb
Includes Rollers
Rollers Included
Rail Type
Slide
Mounting Hole Center to Shaft End
1.5 in
Channel Material
Steel
System of Measurement
Inch
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
176 Degrees F

Description

Linear Guide Rail, Overall Length 24 in, Overall Width 1.32 in, Overall Height 0.62 in, Rail Material Aluminum Alloy, Manufacturer Size 14, Number of Mounting Holes 7, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Inch, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3.5 in, Mounting Hole Center to Shaft End 1.5 in, Channel Material Steel, Series RR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.