Zoro Homepage

Linear Guide, 36 In L, 1.330 W, 0.620 H

  • Mfr # RR14-036.000

  • Zoro # G3069604


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Type
Redi-Rail
Overall Length
36 in
Overall Width
1.32 in
Overall Height
0.62 in
Rail Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR14-036.000
Zoro #
G3069604
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Overall Width
1.32 in
Overall Height
0.62 in
Mounting Hole Size
#10
Manufacturer Size
14

Details

Item
Linear Guide Rail
Type
Redi-Rail
Rail Material
Aluminum Alloy
Number of Rail Holes
11
For Use With
Redi-Rail Sliders
Temp. Range (F)
0 - 248
Rail Finish
Aluminum w/Steel Insert
Raceway
RC60 Steel Shaft
Mounting Hole Center to Center
3.5 in
Temp. Range
0 - 248F
Screw Type
Low Profile Socket Head Cap
Mounting Hole from Shaft End
0.5 in
Number of Mounting Holes
11
Minimum Operating Temperature
0 Degrees F
Raceway Material
RC60 Steel Shaft
Maximum Operating Temperature
248 Degrees F
Series
RR
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
176 Degrees F
Channel Material
Steel
Weight
1.68 lb
Rail Type
Slide
Mounting Hole Center to Shaft End
2.25 in
Includes Rollers
Rollers Included
System of Measurement
Inch
Load Direction
Axial, Radial

Description

Linear Guide Rail, Overall Length 36 in, Overall Width 1.32 in, Overall Height 0.62 in, Rail Material Aluminum Alloy, Manufacturer Size 14, Number of Mounting Holes 11, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Inch, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3.5 in, Mounting Hole Center to Shaft End 2.25 in, Channel Material Steel, Series RR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.