Zoro Homepage

Linear Guide, 72 In L, 1.330 W, 0.620 H

  • Mfr # RR14-072.000

  • Zoro # G1275233


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Overall Length
72 in
Type
Redi-Rail
Overall Width
1.32 in
Overall Height
0.62 in
Rail Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR14-072.000
Zoro #
G1275233
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
72 in
Overall Width
1.32 in
Overall Height
0.62 in
Mounting Hole Size
#10
Manufacturer Size
14

Description

Linear Guide Rail, Overall Length 72 in, Overall Width 1.32 in, Overall Height 0.62 in, Rail Material Aluminum Alloy, Manufacturer Size 14, Number of Mounting Holes 21, Rail Finish Aluminum w/Steel Insert, Rail Type Slide, System of Measurement Inch, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3.5 in, Mounting Hole Center to Shaft End 2.75 in, Channel Material Steel, Series RR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.