Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 12 mm dia.

  • Mfr # SRAM12-0360-SL

  • Zoro # G709616097


product price: $265.99
/ea
Free Shipping & Returns

Key Features

For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Shaft Material Grade
1060
Shaft Length
360 mm
Weight Per Length
1.8 kg/m
Shaft Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRAM12-0360-SL
Zoro #
G709616097
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
360 mm
Weight Per Length
1.8 kg/m
Support Rail Length
360 mm
Rail Mount Hole Thread Size
M4
Shaft Diameter Tolerance
+/-0.0112 mm
Rail Mount Hole Center to Center Width
29 mm
Rail Top Width
6.6 mm
Shaft Diameter
12 mm
Center Height
28 mm
Rail Base Overall Width
43 mm
Shaft Hole Thread Size
M4
Rail Mount Hole Center to Center Length
120 mm
Center to Rail End Width
21.5 mm

Details

Item
Linear Metric Shaft Assembly
For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Shaft Material Grade
1060
Shaft Material
Steel
Rail End to Hole
60 mm
System of Measurement
Metric
Product Type
Linear Shaft Support Rail Assembly
Support Rail Material
Aluminum
Shaft Drilling
Pre-Drilled
Shaft Hole Spacing
120 mm
Standards
ISO
Support Rail Drilling
Pre-Drilled
Shaft Hardness
RC 60
Compatible Series
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Shaft End to Hole
60 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 12 mm, Shaft Length 360 mm, Shaft Hardness RC 60, Shaft Material Steel, Center Height 28 mm, Rail Base Overall Width 43 mm, Compatible Series FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks, Shaft Material Grade 1060, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 120 mm, Shaft End to Hole 60 mm, Shaft Hole Thread Size M4, Support Rail Drilling Pre-Drilled, Rail Top Width 6.6 mm, Center to Rail End Width 21.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.