Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 12 mm dia.

  • Mfr # SRAM12SS-0360-SL

  • Zoro # G209615842


product price: $303.99
/ea
Free Shipping & Returns

Key Features

For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Weight Per Length
1.8 kg/m
Shaft Hole Thread Size
M4
Product Type
Linear Shafting Support Rail Assembly
Rail Mount Hole Center to Center Width
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRAM12SS-0360-SL
Zoro #
G209615842
UPC #
-
Country of Origin
United States

Dimensions

Weight Per Length
1.8 kg/m
Shaft Hole Thread Size
M4
Rail Mount Hole Center to Center Width
29 mm
Rail Base Overall Width
43 mm
Center Height
28 mm
Shaft Diameter
12 mm
Shaft Length
360 mm
Rail Mount Hole Thread Size
M4
Shaft Diameter Tolerance
+/-0.0112 mm
Support Rail Length
360 mm
Rail Top Width
6.6 mm
Center to Rail End Width
21.5 mm
Rail Mount Hole Center to Center Length
120 mm

Details

Item
Linear Metric Shaft Assembly
For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Product Type
Linear Shafting Support Rail Assembly
Shaft Drilling
Pre-Drilled
Shaft Material Grade
440
Support Rail Drilling
Pre-Drilled
Shaft Hardness
RC 60
System of Measurement
Metric
Rail End to Hole
60 mm
Support Rail Material
Aluminum
Shaft Material
Stainless Steel
Standards
ISO
Shaft Hole Spacing
120 mm
Shaft End to Hole
60 mm
Compatible Series
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 12 mm, Shaft Length 360 mm, Shaft Hardness RC 60, Shaft Material Stainless Steel, Center Height 28 mm, Rail Base Overall Width 43 mm, Compatible Series FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks, Shaft Material Grade 440, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 120 mm, Shaft End to Hole 60 mm, Shaft Hole Thread Size M4, Support Rail Drilling Pre-Drilled, Rail Top Width 6.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.