Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 16 mm dia.

  • Mfr # LSRAM16-0300-SL

  • Zoro # G209616108


product price: $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
Predrilled Linear Shaft
Product Type
Low Support Rail and Shaft Assembly
Support Rail Length
300 mm
Shaft Diameter
16 mm
Center Height
17.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRAM16-0300-SL
Zoro #
G209616108
UPC #
-
Country of Origin
United States

Dimensions

Support Rail Length
300 mm
Shaft Diameter
16 mm
Center Height
17.54 mm
Shaft Hole Thread Size
M5
Rail Base Overall Width
11.43 mm
Weight Per Length
2.3 kg/m
Rail Mount Hole Center to Center Length
150 mm
Length Tolerance
+0/3 mm
Shaft Length
300 mm
Center to Rail End Width
5.71 mm
Rail Mount Hole Thread Size
M5

Details

Item
Linear Metric Shaft Assembly
For Use With
Predrilled Linear Shaft
Product Type
Low Support Rail and Shaft Assembly
Shaft Material
Steel
Shaft Material Grade
AISI C-1018
System of Measurement
Metric
Support Rail Drilling
Pre-Drilled
Support Rail Material Grade
AISI C-1018
Shaft Drilling
Pre-Drilled
Rail End to Hole
75 mm
Support Rail Material
Steel
Standards
ISO
Shaft End to Hole
75 mm
Shaft Hole Spacing
150 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 16 mm, Shaft Length 300 mm, Shaft Material Steel, Center Height 17.54 mm, Rail Base Overall Width 11.43 mm, Length Tolerance +0/3 mm, Shaft Material Grade AISI C-1018, Support Rail Material Grade AISI C-1018, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 150 mm, Shaft End to Hole 75 mm, Shaft Hole Thread Size M5, Support Rail Drilling Pre-Drilled, Center to Rail End Width 5.71 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.