Zoro Homepage

Linear Metric Shaft Assembly, 16 mm dia.

  • Mfr # LSRAM16-0600-SL

  • Zoro # G409616113


product price: $279.99
/ea
Free Shipping & Returns

Key Features

For Use With
Predrilled Linear Shaft
Shaft Material
Steel
System of Measurement
Metric
Shaft Diameter
16 mm
Standards
ISO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRAM16-0600-SL
Zoro #
G409616113
UPC #
-
Country of Origin
United States

Dimensions

Shaft Diameter
16 mm
Rail Mount Hole Center to Center Length
150 mm
Weight Per Length
2.3 kg/m
Shaft Hole Thread Size
M5
Shaft Length
600 mm
Center Height
17.54 mm
Length Tolerance
+0/3 mm
Support Rail Length
600 mm
Rail Base Overall Width
11.43 mm
Center to Rail End Width
5.71 mm
Rail Mount Hole Thread Size
M5

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 16 mm, Shaft Length 600 mm, Shaft Material Steel, Center Height 17.54 mm, Rail Base Overall Width 11.43 mm, Length Tolerance +0/3 mm, Shaft Material Grade AISI C-1018, Support Rail Material Grade AISI C-1018, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 150 mm, Shaft End to Hole 75 mm, Shaft Hole Thread Size M5, Support Rail Drilling Pre-Drilled, Center to Rail End Width 5.71 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.