Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 16 mm dia.

  • Mfr # SRAM16SS-0900-SL

  • Zoro # G109615911


product price: $1,278.99
/ea
Free Shipping & Returns

Key Features

For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Shaft Hardness
RC 60
System of Measurement
Metric
Shaft Material Grade
440
Rail Mount Hole Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRAM16SS-0900-SL
Zoro #
G109615911
UPC #
-
Country of Origin
United States

Dimensions

Rail Mount Hole Thread Size
M5
Center Height
28.5 mm
Weight Per Length
2.59 kg/m
Rail Base Overall Width
48 mm
Shaft Diameter Tolerance
+/-0.0107 mm
Rail Top Width
7.94 mm
Rail Mount Hole Center to Center Width
33 mm
Shaft Length
900 mm
Shaft Hole Thread Size
M5
Shaft Diameter
16 mm
Support Rail Length
900 mm
Rail Mount Hole Center to Center Length
150 mm
Center to Rail End Width
24 mm

Details

Item
Linear Metric Shaft Assembly
For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Shaft Hardness
RC 60
System of Measurement
Metric
Shaft Material Grade
440
Product Type
Linear Shafting Support Rail Assembly
Shaft Material
Stainless Steel
Shaft Drilling
Pre-Drilled
Support Rail Drilling
Pre-Drilled
Shaft Hole Spacing
150 mm
Support Rail Material
Aluminum
Standards
ISO
Rail End to Hole
75 mm
Compatible Series
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Shaft End to Hole
75 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 16 mm, Shaft Length 900 mm, Shaft Hardness RC 60, Shaft Material Stainless Steel, Center Height 28.5 mm, Rail Base Overall Width 48 mm, Compatible Series FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks, Shaft Material Grade 440, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 150 mm, Shaft End to Hole 75 mm, Shaft Hole Thread Size M5, Support Rail Drilling Pre-Drilled, Rail Top Width 7.94 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.