Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 20 mm dia.

  • Mfr # LSRAM20-0600-SL

  • Zoro # G609616043


product price: $567.99
/ea
Free Shipping & Returns

Key Features

For Use With
Predrilled Linear Shaft
Length Tolerance
+0/3 mm
Support Rail Material
Steel
Shaft Length
600 mm
Support Rail Material Grade
AISI C-1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRAM20-0600-SL
Zoro #
G609616043
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0/3 mm
Shaft Length
600 mm
Rail Base Overall Width
12.95 mm
Shaft Hole Thread Size
M6
Center Height
19.58 mm
Rail Mount Hole Center to Center Length
150 mm
Support Rail Length
600 mm
Shaft Diameter
20 mm
Weight Per Length
3.008 kg/m
Rail Mount Hole Thread Size
M6
Center to Rail End Width
6.47 mm

Details

Item
Linear Metric Shaft Assembly
For Use With
Predrilled Linear Shaft
Support Rail Material
Steel
Support Rail Material Grade
AISI C-1018
Shaft Material
Steel
Shaft Material Grade
AISI C-1018
Product Type
Low Support Rail and Shaft Assembly
Rail End to Hole
150 mm
Shaft Drilling
Pre-Drilled
Support Rail Drilling
Pre-Drilled
Standards
ISO
System of Measurement
Metric
Shaft Hole Spacing
150 mm
Shaft End to Hole
150 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 20 mm, Shaft Length 600 mm, Shaft Material Steel, Center Height 19.58 mm, Rail Base Overall Width 12.95 mm, Length Tolerance +0/3 mm, Shaft Material Grade AISI C-1018, Support Rail Material Grade AISI C-1018, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 150 mm, Shaft End to Hole 150 mm, Shaft Hole Thread Size M6, Support Rail Drilling Pre-Drilled, Center to Rail End Width 6.47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.