Zoro Homepage

Linear Metric Shaft Assembly, 20 mm dia.

  • Mfr # LSRAM20-0900-SL

  • Zoro # G809616058


product price: $809.99
/ea
Free Shipping & Returns

Key Features

For Use With
Predrilled Linear Shaft
Center Height
19.58 mm
Standards
ISO
Rail Mount Hole Center to Center Length
150 mm
Shaft Hole Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRAM20-0900-SL
Zoro #
G809616058
UPC #
-
Country of Origin
United States

Dimensions

Center Height
19.58 mm
Rail Mount Hole Center to Center Length
150 mm
Shaft Hole Thread Size
M6
Shaft Diameter
20 mm
Length Tolerance
+0/3 mm
Support Rail Length
900 mm
Shaft Length
900 mm
Rail Base Overall Width
12.95 mm
Weight Per Length
3.008 kg/m
Rail Mount Hole Thread Size
M6
Center to Rail End Width
6.47 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 20 mm, Shaft Length 900 mm, Shaft Material Steel, Center Height 19.58 mm, Rail Base Overall Width 12.95 mm, Length Tolerance +0/3 mm, Shaft Material Grade AISI C-1018, Support Rail Material Grade AISI C-1018, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 150 mm, Shaft End to Hole 150 mm, Shaft Hole Thread Size M6, Support Rail Drilling Pre-Drilled, Center to Rail End Width 6.47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.