Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 20 mm dia.

  • Mfr # SRAM20SS-0600-SL

  • Zoro # G609615862


product price: $1,175.99
/ea
Free Shipping & Returns

Key Features

For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Rail Mount Hole Center to Center Width
37 mm
Shaft Diameter
20 mm
Rail Top Width
9.53 mm
Support Rail Length
600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRAM20SS-0600-SL
Zoro #
G609615862
UPC #
-
Country of Origin
United States

Dimensions

Rail Mount Hole Center to Center Width
37 mm
Shaft Diameter
20 mm
Rail Top Width
9.53 mm
Support Rail Length
600 mm
Weight Per Length
3.61 kg/m
Shaft Diameter Tolerance
+/-0.0127 mm
Rail Mount Hole Thread Size
M6
Rail Base Overall Width
38 mm
Center Height
38 mm
Shaft Hole Thread Size
M6
Shaft Length
600 mm
Rail Mount Hole Center to Center Length
150 mm
Center to Rail End Width
19 mm

Details

Item
Linear Metric Shaft Assembly
For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Support Rail Drilling
Pre-Drilled
Shaft Hole Spacing
150 mm
Shaft Hardness
RC 60
System of Measurement
Metric
Product Type
Linear Shafting Support Rail Assembly
Shaft Material Grade
440
Shaft Material
Stainless Steel
Support Rail Material
Aluminum
Rail End to Hole
75 mm
Standards
ISO
Shaft Drilling
Pre-Drilled
Compatible Series
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Shaft End to Hole
75 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 20 mm, Shaft Length 600 mm, Shaft Hardness RC 60, Shaft Material Stainless Steel, Center Height 38 mm, Rail Base Overall Width 38 mm, Compatible Series FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks, Shaft Material Grade 440, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 150 mm, Shaft End to Hole 75 mm, Shaft Hole Thread Size M6, Support Rail Drilling Pre-Drilled, Rail Top Width 9.53 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.