Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 25 mm dia.

  • Mfr # LSRAM25-0400-SL

  • Zoro # G509615863


product price: $300.99
/ea
Free Shipping & Returns

Key Features

For Use With
Predrilled Linear Shaft
Length Tolerance
+0/3 mm
Center Height
25.22 mm
Support Rail Drilling
Pre-Drilled
Shaft Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRAM25-0400-SL
Zoro #
G509615863
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0/3 mm
Center Height
25.22 mm
Shaft Hole Thread Size
M8
Rail Mount Hole Center to Center Length
200 mm
Shaft Length
400 mm
Rail Base Overall Width
17.53 mm
Shaft Diameter
25 mm
Support Rail Length
400 mm
Weight Per Length
4.883 kg/m
Rail Mount Hole Thread Size
M8
Center to Rail End Width
8.76 mm

Details

Item
Linear Metric Shaft Assembly
For Use With
Predrilled Linear Shaft
Support Rail Drilling
Pre-Drilled
Shaft Material
Steel
Rail End to Hole
100 mm
Product Type
Low Support Rail and Shaft Assembly
Shaft Drilling
Pre-Drilled
Standards
ISO
Support Rail Material
Steel
Support Rail Material Grade
AISI C-1018
Shaft Material Grade
AISI C-1018
System of Measurement
Metric
Shaft End to Hole
100 mm
Shaft Hole Spacing
200 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 25 mm, Shaft Length 400 mm, Shaft Material Steel, Center Height 25.22 mm, Rail Base Overall Width 17.53 mm, Length Tolerance +0/3 mm, Shaft Material Grade AISI C-1018, Support Rail Material Grade AISI C-1018, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 200 mm, Shaft End to Hole 100 mm, Shaft Hole Thread Size M8, Support Rail Drilling Pre-Drilled, Center to Rail End Width 8.76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.