Zoro Homepage

Linear Metric Shaft Assembly, 25 mm dia.

  • Mfr # SRAM25-0400-SL

  • Zoro # G009615905


product price: $1,248.99
/ea
Free Shipping & Returns

Key Features

For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Support Rail Drilling
Pre-Drilled
Shaft Hole Spacing
200 mm
Shaft Material Grade
1060
Shaft Drilling
Pre-Drilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRAM25-0400-SL
Zoro #
G009615905
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
400 mm
Rail Mount Hole Thread Size
M8
Shaft Hole Thread Size
M8
Shaft Diameter
25 mm
Rail Top Width
12.7 mm
Support Rail Length
400 mm
Center Height
42 mm
Rail Mount Hole Center to Center Width
42 mm
Shaft Diameter Tolerance
+/-0.0115 mm
Rail Base Overall Width
60 mm
Rail Mount Hole Center to Center Length
200 mm
Weight Per Length
5.86 kg/m
Center to Rail End Width
30 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 25 mm, Shaft Length 400 mm, Shaft Hardness RC 60, Shaft Material Steel, Center Height 42 mm, Rail Base Overall Width 60 mm, Compatible Series FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks, Shaft Material Grade 1060, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 200 mm, Shaft End to Hole 100 mm, Shaft Hole Thread Size M8, Support Rail Drilling Pre-Drilled, Rail Top Width 12.7 mm, Center to Rail End Width 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.