Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 25 mm dia.

  • Mfr # SRAM25SS-0400-SL

  • Zoro # G009615912


product price: $1,969.99
/ea
Free Shipping & Returns

Key Features

For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Shaft Hole Thread Size
M8
Shaft Material Grade
440
Shaft Hardness
RC 60
Support Rail Drilling
Pre-Drilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRAM25SS-0400-SL
Zoro #
G009615912
UPC #
-
Country of Origin
United States

Dimensions

Shaft Hole Thread Size
M8
Support Rail Length
400 mm
Shaft Length
400 mm
Rail Base Overall Width
60 mm
Rail Mount Hole Thread Size
M8
Center Height
42 mm
Shaft Diameter Tolerance
+/-0.0115 mm
Rail Top Width
12.7 mm
Shaft Diameter
25 mm
Rail Mount Hole Center to Center Width
42 mm
Weight Per Length
5.86 kg/m
Rail Mount Hole Center to Center Length
200 mm
Center to Rail End Width
30 mm

Details

Item
Linear Metric Shaft Assembly
For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Shaft Material Grade
440
Shaft Hardness
RC 60
Support Rail Drilling
Pre-Drilled
Shaft Hole Spacing
200 mm
Standards
ISO
Shaft Material
Stainless Steel
Rail End to Hole
100 mm
Product Type
Linear Shaft Support Rail Assembly
Shaft Drilling
Pre-Drilled
System of Measurement
Metric
Support Rail Material
Aluminum
Shaft End to Hole
100 mm
Compatible Series
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 25 mm, Shaft Length 400 mm, Shaft Hardness RC 60, Shaft Material Stainless Steel, Center Height 42 mm, Rail Base Overall Width 60 mm, Compatible Series FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks, Shaft Material Grade 440, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 200 mm, Shaft End to Hole 100 mm, Shaft Hole Thread Size M8, Support Rail Drilling Pre-Drilled, Rail Top Width 12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.