Zoro Homepage

Linear Metric Shaft Assembly, 30 mm dia.

  • Mfr # SRAM30-1000-SL

  • Zoro # G409615840


product price: $3,746.99
/ea
Free Shipping & Returns

Key Features

For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Product Type
Linear Shaft Support Rail Assembly
System of Measurement
Metric
Rail Top Width
14.29 mm
Shaft Drilling
Pre-Drilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRAM30-1000-SL
Zoro #
G409615840
UPC #
-
Country of Origin
United States

Dimensions

Rail Top Width
14.29 mm
Rail Base Overall Width
74 mm
Shaft Length
1,000 mm
Shaft Diameter Tolerance
+/-0.0128 mm
Rail Mount Hole Thread Size
M10
Support Rail Length
1,000 mm
Center Height
53 mm
Shaft Hole Thread Size
M10
Rail Mount Hole Center to Center Width
51 mm
Shaft Diameter
30 mm
Weight Per Length
8.8 kg/m
Center to Rail End Width
37 mm
Rail Mount Hole Center to Center Length
200 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 30 mm, Shaft Length 1,000 mm, Shaft Hardness RC 60, Shaft Material Steel, Center Height 53 mm, Rail Base Overall Width 74 mm, Compatible Series FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks, Shaft Material Grade 1060, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 200 mm, Shaft End to Hole 100 mm, Shaft Hole Thread Size M10, Support Rail Drilling Pre-Drilled, Rail Top Width 14.29 mm, Center to Rail End Width 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.