Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 40 mm dia.

  • Mfr # LSRAM40-0400-SL

  • Zoro # G509615818


product price: $1,247.99
/ea
Free Shipping & Returns

Key Features

For Use With
Predrilled Linear Shaft
Rail Base Overall Width
23.62 mm
Length Tolerance
+0/3 mm
Shaft Drilling
Pre-Drilled
Shaft Material Grade
AISI C-1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRAM40-0400-SL
Zoro #
G509615818
UPC #
-
Country of Origin
United States

Dimensions

Rail Base Overall Width
23.62 mm
Length Tolerance
+0/3 mm
Shaft Diameter
40 mm
Rail Mount Hole Center to Center Length
200 mm
Support Rail Length
400 mm
Center Height
35.96 mm
Shaft Length
400 mm
Shaft Hole Thread Size
M10
Rail Mount Hole Thread Size
M10
Weight Per Length
10.583 kg/m
Center to Rail End Width
11.81 mm

Details

Item
Linear Metric Shaft Assembly
For Use With
Predrilled Linear Shaft
Shaft Drilling
Pre-Drilled
Shaft Material Grade
AISI C-1018
System of Measurement
Metric
Standards
ISO
Product Type
Low Support Rail and Shaft Assembly
Rail End to Hole
100 mm
Support Rail Material Grade
AISI C-1018
Shaft Material
Steel
Support Rail Drilling
Pre-Drilled
Support Rail Material
Steel
Shaft Hole Spacing
200 mm
Shaft End to Hole
100 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 40 mm, Shaft Length 400 mm, Shaft Material Steel, Center Height 35.96 mm, Rail Base Overall Width 23.62 mm, Length Tolerance +0/3 mm, Shaft Material Grade AISI C-1018, Support Rail Material Grade AISI C-1018, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 200 mm, Shaft End to Hole 100 mm, Shaft Hole Thread Size M10, Support Rail Drilling Pre-Drilled, Center to Rail End Width 11.81 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.