Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 40 mm dia.

  • Mfr # SRAM40-1000-SL

  • Zoro # G509615870


product price: $5,037.99
/ea
Free Shipping & Returns

Key Features

For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Shaft Hole Spacing
200 mm
Shaft Material
Steel
Rail Top Width
17.46 mm
Shaft Length
1,000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRAM40-1000-SL
Zoro #
G509615870
UPC #
-
Country of Origin
United States

Dimensions

Rail Top Width
17.46 mm
Shaft Length
1,000 mm
Rail Mount Hole Thread Size
M10
Shaft Diameter
40 mm
Shaft Hole Thread Size
M10
Rail Base Overall Width
78 mm
Center Height
64 mm
Rail Mount Hole Center to Center Width
55 mm
Support Rail Length
1,000 mm
Shaft Diameter Tolerance
+/-0.0128 mm
Center to Rail End Width
39 mm
Weight Per Length
12.7 kg/m
Rail Mount Hole Center to Center Length
200 mm

Details

Item
Linear Metric Shaft Assembly
For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Shaft Hole Spacing
200 mm
Shaft Material
Steel
Shaft Material Grade
1060
Product Type
Linear Shaft Support Rail Assembly
Support Rail Material
Aluminum
Shaft Hardness
RC 60
System of Measurement
Metric
Support Rail Drilling
Pre-Drilled
Standards
ISO
Shaft Drilling
Pre-Drilled
Rail End to Hole
200 mm
Shaft End to Hole
200 mm
Compatible Series
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 40 mm, Shaft Length 1,000 mm, Shaft Hardness RC 60, Shaft Material Steel, Center Height 64 mm, Rail Base Overall Width 78 mm, Compatible Series FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks, Shaft Material Grade 1060, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 200 mm, Shaft End to Hole 200 mm, Shaft Hole Thread Size M10, Support Rail Drilling Pre-Drilled, Rail Top Width 17.46 mm, Center to Rail End Width 39 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.