Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Metric Shaft Assembly, 50 mm dia.

  • Mfr # LSRAM50-1000-SL

  • Zoro # G909615869


product price: $937.99
/ea
Free Shipping & Returns

Key Features

For Use With
Predrilled Linear Shaft
Length Tolerance
+0/3 mm
Standards
ISO
Rail Mount Hole Center to Center Length
200 mm
Shaft Drilling
Pre-Drilled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSRAM50-1000-SL
Zoro #
G909615869
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0/3 mm
Rail Mount Hole Center to Center Length
200 mm
Support Rail Length
1,000 mm
Shaft Length
1,000 mm
Center Height
44.02 mm
Rail Base Overall Width
29.97 mm
Shaft Hole Thread Size
M12
Shaft Diameter
50 mm
Weight Per Length
18.317 kg/m
Center to Rail End Width
14.9 mm
Rail Mount Hole Thread Size
M12

Details

Item
Linear Metric Shaft Assembly
For Use With
Predrilled Linear Shaft
Standards
ISO
Shaft Drilling
Pre-Drilled
Shaft Material
Steel
Support Rail Material
Steel
System of Measurement
Metric
Support Rail Drilling
Pre-Drilled
Rail End to Hole
100 mm
Product Type
Low Support Rail and Shaft Assembly
Shaft Material Grade
AISI C-1018
Support Rail Material Grade
AISI C-1018
Shaft End to Hole
100 mm
Shaft Hole Spacing
200 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 50 mm, Shaft Length 1,000 mm, Shaft Material Steel, Center Height 44.02 mm, Rail Base Overall Width 29.97 mm, Length Tolerance +0/3 mm, Shaft Material Grade AISI C-1018, Support Rail Material Grade AISI C-1018, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 200 mm, Shaft End to Hole 100 mm, Shaft Hole Thread Size M12, Support Rail Drilling Pre-Drilled, Center to Rail End Width 14.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.