Zoro Homepage

Linear Metric Shaft Assembly, 50 mm dia.

  • Mfr # SRAM50SS-0400-SL

  • Zoro # G009615714


product price: $5,176.99
/ea
Free Shipping & Returns

Key Features

For Use With
FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks
Rail Base Overall Width
82 mm
Shaft Material
Stainless Steel
Shaft Drilling
Pre-Drilled
Rail Mount Hole Thread Size
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRAM50SS-0400-SL
Zoro #
G009615714
UPC #
-
Country of Origin
United States

Dimensions

Rail Base Overall Width
82 mm
Rail Mount Hole Thread Size
M12
Shaft Diameter Tolerance
+/-0.0154 mm
Shaft Diameter
50 mm
Rail Mount Hole Center to Center Width
62 mm
Center Height
70 mm
Support Rail Length
400 mm
Shaft Length
400 mm
Shaft Hole Thread Size
M12
Rail Top Width
20.3 mm
Rail Mount Hole Center to Center Length
200 mm
Weight Per Length
21.98 kg/m
Center to Rail End Width
41 mm

Description

Linear Metric Shaft Assembly, System of Measurement Metric, Shaft Diameter 50 mm, Shaft Length 400 mm, Shaft Hardness RC 60, Shaft Material Stainless Steel, Center Height 70 mm, Rail Base Overall Width 82 mm, Compatible Series FrelonGOLD(R) Linear Plane Bearings and Pillow Blocks, Shaft Material Grade 440, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 200 mm, Shaft End to Hole 100 mm, Shaft Hole Thread Size M12, Support Rail Drilling Pre-Drilled, Rail Top Width 20.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.