Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Rail, 12.75 In L, 0.343 W, 0.875 H

  • Mfr # VR3-012.750

  • Zoro # G2311495


product price: $21.49
/ea

Key Features

Overall Length
12.75 in
Type
V-Guide
Overall Width
0.343 in
Overall Height
0.851 in
Rail Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VR3-012.750
Zoro #
G2311495
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12.75 in
Overall Width
0.343 in
Overall Height
0.851 in
Manufacturer Size
3
Undercut Depth
0.253 in

Details

Item
Undrilled Linear Rail
Type
V-Guide
Rail Material
Carbon Steel
Temp. Range
0 - 248F
Raceway
52100 Steel
Rail Finish
Cold Roll
Temp. Range (F)
0 - 248
For Use With
V-Guide Wheels and Bushings
Maximum Operating Temperature
248 Degrees F
Raceway Material
52100 Steel
Minimum Operating Temperature
0 Degrees F
Rail Type
Slide
Series
V-Guide
Load Direction
Axial, Radial
Operating Temperature - Maximum
180 Degrees F
System of Measurement
Inch
Operating Temperature - Minimum
0 Degrees F
Edge Angle
90 Degrees
Requires Lubrication
Lubricant Not Required
Channel Material
Steel

Description

Undrilled Linear Rail, Overall Length 12.75 in, Overall Width 0.343 in, Overall Height 0.851 in, Rail Material Carbon Steel, Manufacturer Size 3, Number of Mounting Holes Not Applicable, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.