Shop PBC LINEAR

Linear Rail, 150 mm L, 15 mm W, 9.2 mmH

  • Mfr # MR15R-0150
  • Zoro # G0920857

product price: 
$
23.39
/ea

Key Features

Type
Mini-Rail
Overall Length
150 mm
Overall Width
15 mm
Overall Height
9.2 mm
Rail Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MR15R-0150
Zoro #
G0920857
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Mini-Rail
Rail Material
Aluminum
Screw Type
Low Profile Socket Head Cap
Temp. Range (F)
0 Degrees to 248 Degrees F
Raceway
RC60 Steel Shaft
Mounting Hole Center to Center
40 mm
Temp. Range
0 - 248F
Number of Rail Holes
3
For Use With
Redi-Rail Sliders
Mounting Hole from Shaft End
15 mm
Rail Finish
Ceramic Coated
Number of Mounting Holes
3
Maximum Operating Temperature
248 Degrees F
Series
MR
Minimum Operating Temperature
0 Degrees F
Raceway Material
RC60 Steel Shaft
Mounting Hole Center to Shaft End
20 mm
Weight
57 g
Channel Material
Steel
Includes Rollers
Rollers Not Included
Rail Type
Profile
Operating Temperature - Minimum
-400 Degrees F
Operating Temperature - Maximum
248 Degrees F
Requires Lubrication
Lubricant Not Required
System of Measurement
Metric
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
150 mm
Overall Width
15 mm
Overall Height
9.2 mm
Mounting Hole Size
3.5 mm
Manufacturer Size
15
Wire Rope Length
150 mm
Length
150 mm

Description

Linear Guide Rail, Overall Length 150 mm, Overall Width 15 mm, Overall Height 9.2 mm, Rail Material Aluminum, Manufacturer Size 15, Number of Mounting Holes 3, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 40 mm, Mounting Hole Center to Shaft End 20 mm, Channel Material Steel, Series MR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.