Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Rail, 24.50 In L, 0.187 W, 0.437 H

  • Mfr # VRSD1-024.500

  • Zoro # G3478282


product price: $44.39
/ea

Key Features

Type
V-Guide
Overall Length
24.5 in
Overall Width
0.187 in
Overall Height
0.421 in
Rail Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRSD1-024.500
Zoro #
G3478282
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24.5 in
Overall Width
0.187 in
Overall Height
0.421 in
Thread Size
#6 or M3
Mounting Hole Size
0.156 in
Undercut Depth
0.127 in
Manufacturer Size
1

Details

Item
Drilled Linear Rail
Type
V-Guide
Rail Material
Stainless Steel
Raceway
303 Stainless Steel
Mounting Hole Center to Center
2 in
Temp. Range
0 - 248F
Mounting Hole from Shaft End
0.25 in
For Use With
V-Guide Wheels and Bushings
Temp. Range (F)
0 - 248
Number of Rail Holes
13
Rail Finish
Cold Roll
Screw Type
Low Profile Socket Head Cap
Number of Mounting Holes
13
Maximum Operating Temperature
248 Degrees F
Rail Type
Slide
Series
V-Guide
Raceway Material
303 Stainless Steel
Minimum Operating Temperature
0 Degrees F
Edge Angle
90 Degrees
Operating Temperature - Maximum
180 Degrees F
System of Measurement
Inch
Load Direction
Axial, Radial
Requires Lubrication
Lubricant Not Required
Mounting Hole Center to Shaft End
1.25 in
Operating Temperature - Minimum
0 Degrees F
Channel Material
Stainless Steel

Description

Drilled Linear Rail, Overall Length 24.5 in, Overall Width 0.187 in, Overall Height 0.421 in, Rail Material Stainless Steel, Manufacturer Size 1, Number of Mounting Holes 13, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 1.25 in, Channel Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.