Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Rail, 24.63 In L, 0.250 W, 0.625 H

  • Mfr # VRSD2-024.630

  • Zoro # G3183591


product price: $61.59
/ea

Key Features

Type
V-Guide
Overall Length
24.63 in
Overall Width
0.25 in
Overall Height
0.625 in
Rail Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRSD2-024.630
Zoro #
G3183591
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24.63 in
Overall Width
0.25 in
Overall Height
0.625 in
Mounting Hole Size
0.203 in
Thread Size
#10 or M6
Manufacturer Size
2
Undercut Depth
0.19 in

Details

Item
Drilled Linear Rail
Type
V-Guide
Rail Material
Stainless Steel
Raceway
303 Stainless Steel
Screw Type
Low Profile Socket Head Cap
Number of Rail Holes
9
Mounting Hole from Shaft End
0.315 in
Rail Finish
Cold Roll
Temp. Range (F)
0 - 248
For Use With
V-Guide Wheels and Bushings
Mounting Hole Center to Center
3 in
Temp. Range
0 - 248F
Number of Mounting Holes
9
Series
V-Guide
Maximum Operating Temperature
248 Degrees F
Raceway Material
303 Stainless Steel
Minimum Operating Temperature
0 Degrees F
Rail Type
Slide
Edge Angle
90 Degrees
Operating Temperature - Minimum
0 Degrees F
Channel Material
Stainless Steel
Operating Temperature - Maximum
180 Degrees F
Mounting Hole Center to Shaft End
1.815 in
Load Direction
Axial, Radial
System of Measurement
Inch
Requires Lubrication
Lubricant Not Required

Description

Drilled Linear Rail, Overall Length 24.63 in, Overall Width 0.25 in, Overall Height 0.625 in, Rail Material Stainless Steel, Manufacturer Size 2, Number of Mounting Holes 9, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 1.815 in, Channel Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.