Zoro Homepage

Linear Rail, 25 In L, 0.437 W, 1.062 In H

  • Mfr # VRD4-025.000

  • Zoro # G1337445


product price: $64.49
/ea

Key Features

Overall Length
25 in
Type
V-Guide
Overall Width
0.437 in
Overall Height
1.037 in
Rail Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRD4-025.000
Zoro #
G1337445
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 in
Overall Width
0.437 in
Overall Height
1.037 in
Mounting Hole Size
0.344 in
Thread Size
0.312 in or M8
Manufacturer Size
4
Undercut Depth
0.314 in

Details

Item
Drilled Linear Rail
Type
V-Guide
Rail Material
Carbon Steel
For Use With
V-Guide Wheels and Bushings
Rail Finish
Cold Roll
Temp. Range
0 - 248F
Mounting Hole Center to Center
4 in
Number of Rail Holes
7
Mounting Hole from Shaft End
0.5 in
Screw Type
Low Profile Socket Head Cap
Raceway
52100 Steel
Temp. Range (F)
0 - 248
Number of Mounting Holes
7
Series
V-Guide
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
248 Degrees F
Raceway Material
52100 Steel
Rail Type
Slide
Mounting Hole Center to Shaft End
2.5 in
Operating Temperature - Maximum
180 Degrees F
Channel Material
Steel
Load Direction
Axial, Radial
Edge Angle
90 Degrees
Operating Temperature - Minimum
0 Degrees F
Requires Lubrication
Lubricant Not Required
System of Measurement
Inch

Description

Drilled Linear Rail, Overall Length 25 in, Overall Width 0.437 in, Overall Height 1.037 in, Rail Material Carbon Steel, Manufacturer Size 4, Number of Mounting Holes 7, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2.5 in, Channel Material Steel, Series V-Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.