Linear Rail, 340 mm L, 20 mm W, 13.4 mmH

  • Mfr # MR20R-0340
  • Zoro # G0631145
product price: 
$
59.19
/ea

Key Features

Overall Length
340 mm
Type
Mini-Rail
Overall Width
20 mm
Overall Height
13.4 mm
Rail Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MR20R-0340
Zoro #
G0631145
UPC #
-
Country of Origin
United States
Item
Linear Guide Rail
Type
Mini-Rail
Rail Material
Aluminum
Temp. Range (F)
0 Degrees to 248 Degrees F
Screw Type
Low Profile Socket Head Cap
Rail Finish
Ceramic Coated
Mounting Hole from Shaft End
20 mm
For Use With
Redi-Rail Sliders
Number of Rail Holes
6
Mounting Hole Center to Center
60 mm
Raceway
RC60 Steel Shaft
Temp. Range
0 - 248F
Number of Mounting Holes
6
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
248 Degrees F
Raceway Material
RC60 Steel Shaft
Series
MR
Rail Type
Profile
Includes Rollers
Rollers Not Included
System of Measurement
Metric
Mounting Hole Center to Shaft End
30 mm
Operating Temperature - Maximum
248 Degrees F
Channel Material
Steel
Requires Lubrication
Lubricant Not Required
Weight
163.2 g
Operating Temperature - Minimum
-400 Degrees F
Compatible Product Type
Redi-Rail Sliders

Dimensions

Overall Length
340 mm
Overall Width
20 mm
Overall Height
13.4 mm
Mounting Hole Size
6 mm
Manufacturer Size
20
Wire Rope Length
340 mm
Length
340 mm

Description

Linear Guide Rail, Overall Length 340 mm, Overall Width 20 mm, Overall Height 13.4 mm, Rail Material Aluminum, Manufacturer Size 20, Number of Mounting Holes 6, Rail Finish Ceramic Coated, Rail Type Profile, System of Measurement Metric, For Use With Redi-Rail Sliders, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum -400 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 30 mm, Channel Material Steel, Series MR

Ratings & reviews