Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Rail, 36.50 In L, 0.187 W, 0.437 H

  • Mfr # VRSD1-036.500

  • Zoro # G1061304


product price: $63.99
/ea

Key Features

Overall Length
36.5 in
Type
V-Guide
Overall Width
0.187 in
Overall Height
0.421 in
Rail Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRSD1-036.500
Zoro #
G1061304
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36.5 in
Overall Width
0.187 in
Overall Height
0.421 in
Thread Size
#6 or M3
Mounting Hole Size
0.156 in
Manufacturer Size
1
Undercut Depth
0.127 in

Details

Item
Drilled Linear Rail
Type
V-Guide
Rail Material
Stainless Steel
Mounting Hole from Shaft End
0.25 in
Temp. Range (F)
0 - 248
Raceway
303 Stainless Steel
Temp. Range
0 - 248F
Mounting Hole Center to Center
2 in
Rail Finish
Cold Roll
Number of Rail Holes
19
Screw Type
Low Profile Socket Head Cap
For Use With
V-Guide Wheels and Bushings
Number of Mounting Holes
19
Rail Type
Slide
Maximum Operating Temperature
248 Degrees F
Raceway Material
303 Stainless Steel
Minimum Operating Temperature
0 Degrees F
Series
V-Guide
Mounting Hole Center to Shaft End
1.25 in
Edge Angle
90 Degrees
Load Direction
Axial, Radial
System of Measurement
Inch
Requires Lubrication
Lubricant Not Required
Channel Material
Stainless Steel
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
0 Degrees F

Description

Drilled Linear Rail, Overall Length 36.5 in, Overall Width 0.187 in, Overall Height 0.421 in, Rail Material Stainless Steel, Manufacturer Size 1, Number of Mounting Holes 19, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 2 in, Mounting Hole Center to Shaft End 1.25 in, Channel Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.