Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Rail, 36.75 In L, 0.343 W, 0.875 H

  • Mfr # VRSD3-036.750

  • Zoro # G2380217


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Type
V-Guide
Overall Length
36.75 in
Overall Width
0.343 in
Overall Height
0.851 in
Rail Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRSD3-036.750
Zoro #
G2380217
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36.75 in
Overall Width
0.343 in
Overall Height
0.851 in
Mounting Hole Size
0.281 in
Thread Size
0.250 in or M6
Undercut Depth
0.253 in
Manufacturer Size
3

Details

Item
Drilled Linear Rail
Type
V-Guide
Rail Material
Stainless Steel
Mounting Hole Center to Center
3 in
Raceway
303 Stainless Steel
Rail Finish
Cold Roll
For Use With
V-Guide Wheels and Bushings
Mounting Hole from Shaft End
0.375 in
Screw Type
Low Profile Socket Head Cap
Temp. Range
0 - 248F
Temp. Range (F)
0 - 248
Number of Rail Holes
13
Number of Mounting Holes
13
Series
V-Guide
Maximum Operating Temperature
248 Degrees F
Raceway Material
303 Stainless Steel
Minimum Operating Temperature
0 Degrees F
Rail Type
Slide
Operating Temperature - Maximum
180 Degrees F
Channel Material
Stainless Steel
Mounting Hole Center to Shaft End
1.875 in
Load Direction
Axial, Radial
Operating Temperature - Minimum
0 Degrees F
System of Measurement
Inch
Requires Lubrication
Lubricant Not Required
Edge Angle
90 Degrees

Description

Drilled Linear Rail, Overall Length 36.75 in, Overall Width 0.343 in, Overall Height 0.851 in, Rail Material Stainless Steel, Manufacturer Size 3, Number of Mounting Holes 13, Rail Finish Cold Roll, Rail Type Slide, System of Measurement Inch, For Use With V-Guide Wheels and Bushings, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center 3 in, Mounting Hole Center to Shaft End 1.875 in, Channel Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.